DESCRIPTION

  • Adjustable stop screw to limit handle
  • Built-in service stops
  • IPS connections: 1/2"
  • Requires shower trim
  • Requires showerhead
  • Requires tub spout
  • Temptrol II tub/shower valve body

Symmons Industries Temptrol™ Diverter Body with Stop

SYM462XIPSBODY

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Temptrol™
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Height
3-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-4/5 in
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$90.53
EACH
  • QUANTITY

DOCUMENTS