DESCRIPTION

  • For use with Levertrol 4-458 and 4-459 diverter valves from 1976 to September 1990
  • Genuine Symmons repair part
  • Spindle assembly

Symmons Industries Diverter Stem

SYMLD7R

Length:

SPECIFICATIONS

Brand Model Compatibility
Diverter Valve
CARB OTC LEED Compliant
No
IAPMO Listed
No
Length
4-13/500 in
Material
Brass, Plastic, Stainless

Starting at
$48.07
EACH
  • QUANTITY