SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial, Residential
- Brand Model Compatibility
- Temptrol Pressure Balancing Valves
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 4 in
- Height
- 31/50 in
- IAPMO Listed
- No
- Length
- 2-21/100 in
- Material
- Brass, Plastic
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday