DESCRIPTION

  • Dome cover and lock nut
  • For use with Safetymix series from 1960 to date
  • Genuine Symmons repair part

Symmons Industries Dome Cover and Lock Nut

SSC1318

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
Height
1-39/250 in
IAPMO Listed
No
Length
1-69/100 in
Material
Plastic
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY