DESCRIPTION

  • Dia double robe hook
  • Metal construction

Symmons Industries Dia® Double Robe Hook

S353DRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Height
1-89/100 in
IAPMO Listed
No
Length
1-77/100 in
Material
Brass

Starting at
$16.28
EACH
  • QUANTITY