Symmons Industries Dual Outlet Diverter Body S4458EBODY

DESCRIPTION

  • Five year commercial warranty
  • Limited lifetime residential warranty

Symmons Industries Dual Outlet Diverter Body

S4458EBODY

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MIP
End Connection 2
MIP
Handle Type
Lever
IAPMO Listed
No
Length
5-3/4 in
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY