60 in. Shower Hose in Polished Chrome
Duro® 60 in. Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" hose
- Hose
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Hose
- Fits Model:
- H36-24, H36-36
- GSA Approved:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No