Aerator in Polished Chrome
Duro® Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow restrictor 2.2 GPM
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.2 gpm