Horizontal and Wall Toilet Tissue Holder in Polished Chrome
Duro™ Horizontal and Wall Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Duro toilet paper holder with assist bar
- Metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Duro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 4-559/1000 in
- IAPMO Listed:
- No
- Length:
- 4-693/1000 in
- Mount Type:
- Horizontal, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-11/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Width:
- 8-2/25 in