This product requires certification to purchase.

One Handle Single Function Bathrub & Shower Faucet in Polished Chrome

Symmons Industries

Duro One Handle Single Function Bathrub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM369215TRMTC
  • Item #12170702
  • Manufacturer Part #369215TRMTC
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro One Handle Single Function Bathrub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM369215TRMTC
  • Item #12170702
  • Manufacturer Part #369215TRMTC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function showerhead with HydroMersion technology for increased pressure and force
  • 5" showerhead features a Total spray for full coverage
  • Non-corrosive EverFlow rubber nozzles are easy to clean
  • 5-5/8" diverter tub spout
  • Metal handle
  • 1.5 gpm (5.7 L/min) flow rate
  • 26 series Symmons Temptrol valve required (not included)
  • Test Cap included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
7-1/2 in
Length
3-3/8 in
Showerhead Flow Rate
1.5 gpm
Width
7-1/2 in
Characteristics & Features
Collection
Duro
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Type
SYM369215TRMTC
WaterSense Labeled
No
UPC
671256033649