Supply Elbow in Polished Chrome
Duro® Supply Elbow in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Wall elbow
- For use with H300 and H400 hand shower units
- Genuine Symmons repair part
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Symmons Industries
- Fits Model:
- S-3604-H321-V
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No