Duro™ Towel Shelf with Bar in Polished Chrome

Part #SYM363TS22  |  Item #4631998  |  Manufacturer Part #363TS-22

$175.74 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Towel shelf: 22"
  • Metal construction

Specifications

CARB OTC LEED Compliant: No

Collection: Duro™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1-811/1000 in

IAPMO Listed: No

Length: 22 in

Material: [Brass, Stainless Steel]

Mount Type: Wall

Number of Bars: 1