DESCRIPTION

  • Duro toilet paper holder
  • Metal construction

Symmons Industries Duro® Wall Mount Toilet Tissue Holder in Polished Chrome

SYM363TP

Manufacturer Part #: 363TP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Duro®
Depth
6-1/4 in
Height
2-299/500 in
IAPMO Listed
No
Pivoting
No
Projection
6-1/4 in
Type
SYM363TP

Print