Multi Function Hand Shower in Polished Chrome
Elm® Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter 3 1/4"
- Dual checks
- Three mode hand shower unit
- Standard 2.5 gpm (9.5 L/min)
- Flexible metal hose 60"
- Slide bar 30" with cradle for hand shower mounting
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1-2005, ASME A112.18.3-2002
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-1/4 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 30 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Origin:
- Global
- Pause Control:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.8 lb