DESCRIPTION

  • Escutcheon gasket
  • For use with Temptrol T-27 escutcheon
  • Genuine Symmons repair part

Symmons Industries Escutcheon Gasket

SYMT27B

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
IAPMO Listed
No
Inside Diameter
2 in
Material
Foam
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY