DESCRIPTION

  • Escutcheon screws: 3"
  • For use with Temptrol shower series
  • Genuine Symmons repair part
  • Pair is included

Symmons Industries Escutcheon Screw Pair

ST28A

Material:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Depth
4 in
Height
31/100 in
IAPMO Listed
No
Length
3 in
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY