DESCRIPTION

  • Escutcheon screws
  • For use with Temptrol shower series
  • Genuine Symmons repair part

Symmons Industries Temptrol® Escutcheon Screw

SYMT28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Temptrol®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4 in
GSA Approved
Yes
Height
31/100 in
IAPMO Listed
No
Length
1-1/2 in
Material
Stainless Steel
NSF Certified
No
WaterSense Labeled
No

Starting at
$3.04
EACH
  • QUANTITY