Symmons Industries

Euro-Flo™ Multifunction Hand Shower in Polished Chrome

Part #SYM3603H323V  |  Manufacturer Part #3603-H323-V

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2005

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1 2005

Collection: Euro-Flo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 3-5/8 in

Faucet Mount: Deck Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

IAPMO Listed: No

NSF Certified: No

Showerhead Function: Multi

Spray Type: Full

Trim Only: No

WaterSense Labeled: No