DESCRIPTION

  • ASSE 1017, CSA B125.3 certified
  • Brass, bronze, and stainless steel construction
  • Female NPT: inlet 3/4"/outlet 1"
  • Minimum flow rate: 0.5 gpm
  • TempControl thermostatic mixing valve

Symmons Industries TempControl® Female NPT Inlet 1 in. Outlet TempControl Thermostatic Mixing Valve

SYM7400

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1017
Collection
TempControl®
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Height
4-1/8 in
Lead Law Compliant
Yes
Length
9-3/4 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61.9
Recommended Valve Application
Water
Valve Disc Material
Brass
Valve Operator
Knob
Valve Port Opening
Standard Port
Valve Seat Material
Brass
Valve Size
3/4 in
Valve Type
Thermostatic Mixing Valves

Starting at
$1024.32
EACH
  • QUANTITY