DESCRIPTION

  • ASSE 1017/1070, CSA B125.3 certified
  • Female NPT connection: 1/2"
  • Lead free brass construction
  • Maxline thermostatic mixing valve
  • Minimum flow rate: 0.5 gpm
  • Temperature control range: 60° to 140°
  • Thermal cartridge
  • Vandal resistant

Symmons Industries Maxline® Female NPT Thermostatic Mixing Valve

S7225CKF

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1017, ASSE 1070
CSA Certified
CSA B125.3
Collection
Maxline®
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
Flow Rate
5 gpm
Height
6-104/125 in
Lead Law Compliant
Yes
Length
6-243/250 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Disc Material
Brass
Valve Operator
Knob
Valve Port Opening
Standard Port
Valve Seat Material
Brass
Valve Size
1/2 in
Valve Type
Thermostatic Mixing Valves

Starting at
$152.13
EACH
  • QUANTITY