DESCRIPTION

  • For use with Temptrol shower series
  • Genuine Symmons repair part
  • Spindle, low flow
  • Used to decrease flow through the valve

Symmons Industries Flow Control Spindle

STA103HL

Cartridge Type:

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
Cartridge Type
Pressure Balance
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Height
1-1/4 in
IAPMO Listed
No
Length
4-21/50 in
Material
Brass, Plastic, Stainless
Maximum Temperature
140
Number of Handles
Two Handle

Starting at
$63.94
EACH
  • QUANTITY