DESCRIPTION

  • Flow control spindle
  • Genuine Symmons repair part
  • Spindle for use with Harden valves

Symmons Industries Flow Control Spindle

STA10H

Cartridge Type:

Pressure Balance

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
Cartridge Type
Pressure Balance
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Height
5-1/4 in
IAPMO Listed
No
Length
1-3/8 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140
Number of Handles
Two Handle

Starting at
$79.66
EACH
  • QUANTITY