DESCRIPTION

  • ASSE 1017, CSA B125.3 certified
  • Female NPT: inlet 1-1/2"/outlet 2"
  • Lead free brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm
  • TempControl thermostatic mixing valve

Symmons Industries TempControl® FNPT Thermostatic Mixing Valve in Bronze

SYM71000

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B125.1
Collection
TempControl®
End Connection 1
FNPT
Flow Rate
13 gpm
Height
11-3/8 in
Lead Law Compliant
Yes
Length
14-1/4 in
Material
Stainless Steel
Maximum Pressure
45 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Size
1-1/2 in
Valve Type
Thermostatic Mixing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1744.51
EACH
  • QUANTITY