This product requires certification to purchase.

Dome Cover

Symmons Industries

Hydapipe® Dome Cover

  • Fast #
  • Part #SYMHPN-10
  • Item #10509638
  • Manufacturer Part #HPN-10
5 out of 5 Customer Rating
Brand image
Symmons Industries

Hydapipe® Dome Cover

  • Fast #
  • Part #SYMHPN-10
  • Item #10509638
  • Manufacturer Part #HPN-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Genuine Symmons replacement dome cover for Hydapipe® shower systems.
  • Designed for use with Hydapipe® 900 Series valve assemblies.
  • Helps protect and conceal internal valve components.
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Hydapipe® 1-901 Series
Collection
Hydapipe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Dome Cover
Proposition 65
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial
Type
SYMHPN-10
UPC
671256932720