In-Line Vacuum Breaker in Polished Chrome
This product has been replaced by
Manufacturer Part #EF-109
In-Line Vacuum Breaker in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Symmons hand showers
- Genuine Symmons repair part
- Vacuum breaker
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Faucet Part Type:
- Vacuum Breaker
- GSA Approved:
- No
- Height:
- 1 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 1-3/4 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Depth:
- 1 in
- Overall Height:
- 1 in
- Overall Length:
- 1-3/4 in
- Overall Width:
- 1 in
- Pause Control:
- No
- Reverse Osmosis Compatible:
- No
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb
- Width:
- 1 in
- cUPC Certified:
- No