DESCRIPTION

  • Diverter tub spout
  • Length: 5-1/2"
  • Metal construction
  • Pull up diverter
  • Thread on installation

Symmons Industries IPS Diverter Spout

S054

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
IAPMO Listed
No
Length
5-1/2 in
Material
Die Cast Zinc
NSF Certified
No
Spout Type
Diverter

Starting at
$41.19
EACH
  • QUANTITY

DOCUMENTS