DESCRIPTION

  • Adjustable flow time
  • Gpm: 0.5
  • Hot and cold supply lines
  • Metal grid drain assembly
  • Mount: 4"
  • Solid brass metering faucet with lever handle
  • Temperature limit stop
  • Vandal resistant

Symmons Industries 0.5 gpm Lavatory Faucet with Grid Strainer

SYMS60GH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Metering
Flow Rate
0.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
Spout Height
4 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY