DESCRIPTION

  • Five year commercial warranty
  • Limited lifetime residential warranty

Symmons Industries Levertrol® Lever Diverter Valve with Volume Control

SYM4458

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Levertrol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS