1/2 in. 3-Outlet Diverter Rough-In Valve
This product has been replaced by
Manufacturer Part #3DIV-BODY
Levertrol® 1/2 in. 3-Outlet Diverter Rough-In Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five year commercial warranty
- Limited lifetime residential warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Spindle
- Collection:
- Levertrol®
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in