Diverter Valve Trim in Polished Chrome

You last purchased this on
 
Symmons Industries

Lig-Res® Diverter Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Lig-Res® Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM57-2DIV-TRM
  • Item #4710720
  • Manufacturer Part #57-2DIV-TRM
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires tub spout and showerhead
  • Lig-Res diverter valve trim with ligature resistant handle and escutcheon
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Lig-Res®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No