This product requires certification to purchase.

1/2 in. MNPT x Female Sweat x Female Sweat Thermostat Mixing Valve

Symmons Industries

Maxline™ 1/2 in. MNPT x Female Sweat x Female Sweat Thermostat Mixing Valve

  • Fast #
  • Part #SYM7-225-CK-MS-X
  • Item #7149527
  • Manufacturer Part #7-225-CK-MS-X
5 out of 5 Customer Rating
Brand image
Symmons Industries

Maxline™ 1/2 in. MNPT x Female Sweat x Female Sweat Thermostat Mixing Valve

  • Fast #
  • Part #SYM7-225-CK-MS-X
  • Item #7149527
  • Manufacturer Part #7-225-CK-MS-X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maxline thermostatic mixing valve
  • 1/2" male sweat connection
  • ASSE 1017/1070, CSA B125.3 certified
  • Lead free brass construction
  • Thermal cartridge
  • Vandal resistant
  • Temp. control range 60-140 F
  • Min. flow rate 0.5 gpm
  • With separate stops
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connection 3
MNPT
End Connections
MNPT x Female Sweat x Female Sweat
Flow Rate
14 gpm
Height
6-143/250 in
Length
6-113/250 in
Pressure Class
125#
Pressure - Maximum
125 psi
Valve Size
1/2 in
Weight
3.3 lb
Width
1-9/10 in
Characteristics & Features
Collection
Maxline™
Installation Type
Undercounter
Material
Brass, Bronze, Stainless Steel, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Operator
Knob
Valve Type
Thermostat Mixing Valve
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61.9, ANSI 372
ASME
ASME A112.18.1
ASSE Standards
ASSE 1017, ASSE 1070
BAA Compliant
Yes
CSA Certified
CSA B125.1, CSA B125.3
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61.9, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
671256437799