3/8 in. Thermostatic Mixing Valve
This product has been replaced by
Manufacturer Part #8210BCKT
Maxline™ 3/8 in. Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature control range 59-113° F
- With cabinet
- Vandal resistant temperature adjustment handle
- Temp. control range 59-113 F
- Stainless steel cabinet
- Thermal cartridge
- Lead free stainless steel construction
- Min. flow rate 0.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017, ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Maxline™
- End Connection 1:
- Compression
- End Connections:
- Compression
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No