DESCRIPTION

  • Compression connections: 3/8"
  • In-line checks
  • Mechanical mixing valve

Symmons Industries Mechanical Mixing Valve

S410A

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
Height
1-11/25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-7/100 in
Material
Brass, Plastic
NSF Certified
No
Valve Size
3/8 in
Valve Type
Tub & Shower Mixing Valves
WaterSense Labeled
No

Starting at
$71.38
EACH
  • QUANTITY