This product requires certification to purchase.

Single Function Hand Shower in Satin Nickel

Symmons Industries

Museo® Single Function Hand Shower in Satin Nickel

  • Fast #
  • Part #SYM552HSB-1.5
  • Item #7148878
  • Manufacturer Part #552HSB-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Museo® Single Function Hand Shower in Satin Nickel

  • Fast #
  • Part #SYM552HSB-1.5
  • Item #7148878
  • Manufacturer Part #552HSB-1.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three mode hand shower assembly
  • Dual checks
  • Wall connection
  • Slide bar 30" with cradle for hand shower mounting
  • Flexible metal hose 60"
  • GPM 1.5 (5.7 L/min)
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.5 gpm
Characteristics & Features
Collection
Museo®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function
Single
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
671256436358