DESCRIPTION
- ASSE 1017/1070, CSA B125.3 certified
- Lead free brass construction
- Male sweat connection: 1/2"
- Maxline thermostatic mixing valve
- Minimum flow rate: 0.5 gpm
- Temperature control range: 60° to 140°
- Thermal cartridge
- Vandal resistant
Symmons Industries Maxline® NPT High Arc Flow Valve
S7225CKMS
Valve Size:
1/2 inSPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61
- ASSE Standards
- ASSE 1017, ASSE 1070
- CSA Certified
- CSA B125.1, CSA B125.3
- Collection
- Maxline®
- End Connection 1
- Copper Sweat
- End Connection 2
- Copper Sweat
- End Connection 3
- Copper Sweat
- Flow Rate
- 14 gpm
- Height
- 6-143/250 in
- Lead Law Compliant
- Yes
- Length
- 6-113/250 in
- Material
- Brass, Bronze, Plastic, Stainless Steel
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 140
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Recommended Valve Application
- Water
- Valve Disc Material
- Brass
- Valve Operator
- Knob
- Valve Port Opening
- Standard Port
- Valve Seat Material
- Brass
- Valve Size
- 1/2 in
- Valve Type
- Thermostatic Mixing Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday