DESCRIPTION

  • For use with 7-1000 thermostatic mixing valves
  • Genuine Symmons repair part
  • Sleeve o-rings

Symmons Industries O-Ring Set

SYMTT151000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
Color Finish
Black
Color Finish Category
Blacks
IAPMO Listed
No
Length
139/1000 in
Material
Rubber

Starting at
$10.03
EACH
  • QUANTITY