DESCRIPTION

  • For use with 7-200 thermostatic mixing valves
  • Genuine Symmons repair part
  • Sleeve o-rings

Symmons Industries O-Ring Sleeve

STT15200

Material:

SPECIFICATIONS

Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
IAPMO Listed
No
Length
309/1000 in
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS