1/2 in. Pressure Balancing Valve
Origins® 1/2 in. Pressure Balancing Valve
Product Details
Product Details
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Handle Material:
- Metal
- Height:
- 3-3/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve