1/2 in. Pressure Balancing Valve
Origins® 1/2 in. Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Cross
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve