2 gpm Showerhead in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Function Full Showerhead
Symmons Industries Single Function Showerhead in Polished Chrome
Manufacturer Part #4-141
You last purchased this on
 
Symmons Industries

Origins™ 2 gpm Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Function Full Showerhead
Symmons Industries Single Function Showerhead in Polished Chrome
Manufacturer Part #4-141
Symmons Industries

Origins™ 2 gpm Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-141-2.0
  • Item #4900817
  • Manufacturer Part #4-141-2.0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Female ball-joint connection
  • 2 3/4" diameter
  • 1 mode showerhead
  • 2.0 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Collection:
Origins™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Diameter:
2-3/4 in
Drain Included:
No
EcoLogo Certified:
No
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Grab Bar Included:
No
Green Product:
Yes, WaterSense
Green Seal Certified:
No
Handle Included:
No
Hardware Included:
No
Height:
2-19/25 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
LED Light:
No
Length:
4-3/100 in
Lights Included:
No
MA Approved -:
Yes
Magnetic:
No
Material:
Brass, Plastic
NSF Certified:
No
Origin:
Global
Pause Control:
No
Pivoting:
No
Plug Included:
No
Product Type:
Shower Head
Shape:
Round
Shower Arm Reach:
4-3/100 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Flood, Mist
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-19/25 in
cUPC Certified:
No