2.5 gpm Tub and Shower Trim Package with Single Function Showerhead in Polished Chrome
Origins® 2.5 gpm Tub and Shower Trim Package with Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle turn
- Diverter integrated into pressure balancing valve
- Temptrol® pressure balancing valve
- In-line vacuum breaker
- Integral dual outlet diverter
- Non-diverter 5 1/4" tub spout
- ADA 36" grab bar for hand shower
- Wall connection
- ADA Single mode hand shower with non-positive shutoff
- Flexible 60" metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 5 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in