Origins® 3-11/25 in. Shower Trim in Polished Chrome

Part #SYM96DIVPLRTRM  |  Item #7294320  |  Manufacturer Part #96-DIV-PLR-TRM

$98.40 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 10
  • Pallet: 200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins 3 port diverter trim
  • Valve not included
  • Handle not included
  • Escutcheon not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CE Approved: No

Chemical Resistant: No

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/4 in

Drain Included: No

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

Energy Star Compliant: No

Escutcheon Height: 4-1/4 in

Escutcheon Width: 4-1/4 in

FM Approved: No

Faucet Part Type: Shower Trim

Faucet Valve Type: Tub & Shower Diverter Valve

GSA Approved: No

Green Seal Certified: No

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Hose Included: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 3-11/25 in

MA Approved: Yes

Material: Brass, Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Overall Box Size: 7-7/8 in x 5-7/8 in x 5 in

Overall Depth: 4-1/4 in

Overall Height: 4-1/4 in

Overall Length: 3-11/25 in

Overall Width: 4-1/4 in

Pause Control: No

Product Type: Shower Trim

Reverse Osmosis Compatible: No

Trim Only: Yes

UL Listed: No

Valve Type: Tub & Shower Diverter Valve

Vandal Resistant: No

WaterSense Labeled: No

Width: 4-1/4 in

cUPC Certified: No