Origins® 6-3/8 in. Shower System in Polished Chrome

Part #SYM9601P  |  Item #7004164  |  Manufacturer Part #9601-P

$101.33 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins® 6-3/8 in. Shower System in Polished Chrome /$101.33

Product Details

  • Origins shower system
  • Temptrol pressure balancing valve
  • Tri-star handle
  • Adjustable stop screw to limit handle
  • Showerhead: 1-mode
  • Gpm: 2.5
  • Requires tub spout

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Handle Type: Cross

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 5-3/4 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: No

Valve Size: 1/2 in

WaterSense Labeled: No

Width: 5-3/4 in