DESCRIPTION
- Flexible metal hose
- GPM 1.5 (5.7 L/min)
- In-line vacuum breaker
- Single mode hand shower
- Slide bar for hand shower is 30"
- Tub spout not included
- Valve not included
- Wall connection
Symmons Industries Origins™ Hand Shower System in Polished Chrome
SYM9603PLR15TRM
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Origins™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 5-3/4 in
- End Connection 1
- MNPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Metal, Non-Metallic
- NSF Certified
- No
- Trim Only
- Yes
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday