Symmons Industries
Origins® Diverter Handle for S-9600-PLR Shower Valve
Part #SYMRTS062 | Item #7148538 | Manufacturer Part #RTS-062
Brand Model Compatibility:
S-9600-PLR Shower ValvePackaging Info:
- Quantity Per
- Each: 1,
- Case: 10,
- Pallet: 350
How to get it:
Product Details
- Diverter handle
- For use with Origins shower series
- Genuine Symmons repair part
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Adjustable: No
Application: Residential
Automatic Shut-Off: No
Brand Model Compatibility: S-9600-PLR Shower Valve
Built-in Stops: No
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: CSA B125.1
Chemical Resistant: No
Collection: Origins®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 547/1000 in
Faucet Part Type: Handle
GSA Approved: No
Height: 547/1000 in
Hose Included: No
IAPMO Listed: No
Indoor Outdoor: Indoor
Length: 8/25 in
Material: Brass
NSF Certified: No
Origin: Global
Overall Box Size: 8-1/2 in x 8-3/8 in x 5-3/8 in
Overall Depth: 547/1000 in
Overall Height: 547/1000 in
Overall Length: 8/25 in
Overall Width: 547/1000 in
Pause Control: No
Reverse Osmosis Compatible: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: No
Weight: 0.01
Width: 547/1000 in
cUPC Certified: No