This product requires certification to purchase.

Metal Escutcheon in Polished Chrome

Symmons Industries

Origins® Metal Escutcheon in Polished Chrome

  • Fast #
  • Part #SYM9600-PLR-ESC
  • Item #7149295
  • Manufacturer Part #9600-PLR-ESC
4.4 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Metal Escutcheon in Polished Chrome

  • Fast #
  • Part #SYM9600-PLR-ESC
  • Item #7149295
  • Manufacturer Part #9600-PLR-ESC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Origins escutcheon
  • Genuine Symmons repair part
  • Requires Certification
Dimensions & Measurements
Length
5-3/4 in
Width
5-3/4 in
Included Components
Hardware Included
No
Characteristics & Features
Brand Model Compatibility
9600-PLR
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Metal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
671256949216