Origins® Pressure Balance Valve in Polished Chrome

Part #SYM9600PLR  |  Item #7004044  |  Manufacturer Part #9600-PLR

$113.68 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins valve and trim
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Plug included to make shower only
  • Diverter tub spout and showerhead not included

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-5/8 in

Faucet Part Type: Pressure Balance Valve

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

WaterSense Labeled: No

Width: 5-3/4 in