One Handle Single Function Shower Faucet in Polished Chrome
Origins® One Handle Single Function Shower Faucet in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable stop screw to limit handle turn
- Wall connection
- Temptrol® pressure balancing valve
- ADA Single mode hand shower with non-positive shutoff
- In-line vacuum breaker
- Flexible 60" metal hose
- ADA 36" grab bar for hand shower
- Slide bar for hand shower is 30"
- Tub spout and showerhead not included
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Chemical Resistant:
- No
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 2-7/8 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- Escutcheon Height:
- 5-4/5 in
- Escutcheon Width:
- 5-4/5 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Faucet Valve Type:
- Pressure Balancing
- Fire Rated:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-17/50 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Insulated:
- No
- LED Light:
- No
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Zinc
- Material Type:
- C84400, C36000
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overflow Included:
- No
- Pause Control:
- Yes
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- Yes
- Seat Included:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 39 in
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 12.4 lb
- With Horn:
- No
- cUPC Certified:
- No