Origins® Single Handle Deck Mount Faucet in Satin Nickel

Part #SYMS9610STN15  |  Item #7149362  |  Manufacturer Part #S-9610-STN-1.5

$76.44 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61-9

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 3-3/4 in

Collection: Origins®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression, Copper

Faucet Connection Size: 3/8 in

Faucet Height: 5-1/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2 in

Spout Reach: 4-1/4 in

Trim Only: No

WaterSense Labeled: Yes

Width: 5-7/8 in