Single Handle Shower Faucet in Polished Chrome (Trim Only)
Origins® Single Handle Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- Origins shower system or trim
- Requires Temporal® pressure balancing shower valve (included with 9601-PLR)
- Adjustable stop screw to limit handle turn (included with 9601-PLR)
- Metal lever handle
- 1 mode showerhead with easy to clean nozzles
- 2.0 gpm (7.6 L/min) flow restrictor
- Tub spout not included
- Available with TA-10 flow control spindle and T-12A cap assembly for temporal valve bodies installed with test cap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5 in
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Length:
- 6-3/8 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Trim Only:
- Yes
- UPC:
- 671256588231
- Valve Trim Type:
- Pressure Balancing
- Width:
- 5-3/4 in